Shop All Crowd Control Post & Ropes
Zoro Select
3" Diameter Safety Orange Stanchion, 4 pk
Mfr # 99912-4
Zoro # G4639476
original price:
$159.69
17% off
new price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Product Information
- Brand Zoro Select
- MFR # 99912-4
- Zoro # G4639476
- UPC # 044865999123
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Dome |
Base Material | HDPE |
Post Material | HDPE |
Color | Safety Orange |
Material | High Density Polyethylene |
Finish | Gloss |
Includes | (4) Heavy Duty Stanchions |
Post Finish | Matte |
Application | Outdoor or Indoor |
For Use With | 2 in HD and 3 in Plastic Chain |
Base Finish | Gloss |
Fillable | Yes |
Post Color | Orange |
Base Color | Safety Orange |
Base Weight | 2 lb |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Post Top | Sphere |
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 42 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Orange, Base Color Safety Orange, Includes (4) Heavy Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Safety Orange, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY210SWH4X003000)
- OPTIMAX I Spill Containment Boom, 50 ft., 8 In. (OPTIMAX I 50')
- HEXARMOR Safety Gloves, PR (4067W-XXXL (12))
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Red (51005-25)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Red Rope (C-Kit-2-PS-FL-1-PVR-RD-PS)
- Zoro Select Crowd Control Post & Ropes