Shop All Crowd Control Post & Ropes
Zoro Select
3" Diameter Plastic Stanchion - Black, (4-pack)
Mfr # 99903-4
Zoro # G4741667
original price:
$144.55
7% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Material High Density Polyethylene
Product Information
- Brand Zoro Select
- MFR # 99903-4
- Zoro # G4741667
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Heavy Duty Stanchion |
Base Type | Dome |
Base Material | HDPE |
Post Material | HDPE |
Color | Black |
Material | High Density Polyethylene |
Includes | (4) Heavy Duty Stanchions |
Application | Outdoor or Indoor |
For Use With | 2 in HD and 3 in Plastic Chain |
Post Finish | Matte |
Finish | Gloss |
Base Finish | Gloss |
Fillable | Yes |
Post Color | Black |
Base Color | Black |
Post Top | Sphere |
Resistance Properties | UV Resistant |
Base Weight | 2 lb |
Compatible Line | Chain |
Description
Heavy Duty Stanchion, Post Top Sphere, For Use With 2 in HD and 3 in Plastic Chain, Compatible Line Chain, Overall Height 42 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Dome, Base Weight 2 lb, Post Color Black, Base Color Black, Includes (4) Heavy Duty Stanchions, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Base Finish Gloss, Color Black, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Office and Facility Sign, 14" W, 10" H, PK5, LCU1-0139-ED-PK5_14x10 (LCU1-0139-ED-PK5_14x10)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Red Flags, 1000C (15901-79-4)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT Light Duty Stanchion, 41 In. H, White, PK6 (91501-6)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- Zoro Select Crowd Control