Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp x MNPT T316L SS Male Adapter
Mfr # EG21-6L3.0
Zoro # G4124617
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x MNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Product Information
- Brand Zoro Select
- MFR # EG21-6L3.0
- Zoro # G4124617
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Overall Length | 3 5/8 in |
Fitting Side B Pipe Size | 3 in |
Details
Item | Male Adapter |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Clamp x MNPT |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Clamp x MNPT |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Fitting Wall Thickness | 0.065 in |
Fitting Side A Connection Type | Clamp |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Fitting Side B Connection Type | MNPT |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 3 5/8 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 4 in., 304SS (330-1112)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- ZORO SELECT 2" Bevel Seat T304 SS Threaded Long Ferrule (15A2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- Zoro Select Tube Fittings