Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T316L SS Solid End Cap
Mfr # EG16A-6L3.0
Zoro # G3911257
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Product Information
- Brand Zoro Select
- MFR # EG16A-6L3.0
- Zoro # G3911257
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Tube Size Outside Diameter | 3 in |
Overall Length | 3 19/32 in |
Details
Item | Solid End Cap |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Clamp |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Material Grade | 316L |
Description
Solid End Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 3 in, Overall Length 3 19/32 in, Specific Fitting Shape Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- TOMPKINS Adapter, Forged Steel, 9/16"-18 Male Jic (9077769)
- BANJO Flange, 2", Full Port , 225 psi, 3 1/4" O.D. (M220200CPG)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 3" Clamp x Butt Weld T316L SS 90 Degree Elbow (E2C-6L3.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- ZORO SELECT Eccentric Reducer, 5-1/8" L, Reducer Shape (3214MP-0400X0300-7-6)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- Zoro Select Tube Fittings