Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T316L SS 90 Degree Elbow
Mfr # EG2C-6L3.0
Zoro # G3979017
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # EG2C-6L3.0
- Zoro # G3979017
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Details
Item | Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Wall Thickness | 0.065 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Interior Finish | 32 RA |
Material Grade | 316L |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Clamp |
Exterior Finish | 32 RA |
Fitting Side B Connection Type | Clamp |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (312189)
- HOFFMAN SPECIALTY 62 Vacuum Breaker 3/4 In. (401446)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/8" OD x 0.062" ID x 100' Black (PE021-100K)
- DELTA Wand Assembly, Finish: Chrome (RP90841)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tee (V7W-6L2.0)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- Zoro Select Sanitary Tube Fittings