Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T304 SS Heavy Wall Tank Ferrule
Mfr # EG14W3.0
Zoro # G3921391
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Product Information
- Brand Zoro Select
- MFR # EG14W3.0
- Zoro # G3921391
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 13/16 in |
Fitting Side B Outside Diameter | 3 28/125 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side A Outside Diameter | 3 28/125 in |
Fitting Side A Inside Diameter | 2 7/8 in |
Details
Item | Heavy Wall Tank Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Tank Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.177 in |
Standards | 3A |
Interior Finish | 32 RA |
Material Grade | 304 |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Compatible Fitting Connection Type | Clamp |
Compatible Tube Wall Thickness | 0.177 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 28/125 in, Fitting Side B Outside Diameter 3 28/125 in, Overall Length 1 13/16 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.177 in, Fitting Side A Inside Diameter 2 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- MOEN Edgestone 24" Towel Bar Brushed Nickel (YB4694BN)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- ZORO SELECT 3" x 2-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Dome Cap (E16W1.5)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- Zoro Select Tube Fittings