Shop All Sanitary Tube Fittings
Zoro Select
3" Butt Weld T316L SS Short Tangent 45 Degree Elbow
Mfr # E2WK-6L3.0
Zoro # G4117653
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Specific Pipe Fitting Shape 45 Degrees Elbow
Product Information
- Brand Zoro Select
- MFR # E2WK-6L3.0
- Zoro # G4117653
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Details
Item | Short Tangent Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Short Tangent 45 Degrees Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | 180 Grit ID/150 Grit OD |
Pipe Fitting Connection Type | Butt Weld |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Wall Thickness | 0.065 in |
Fitting Wall Thickness | 0.065 in |
Fitting Side B Connection Type | Butt Weld |
Fitting Side A Connection Type | Butt Weld |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Material Grade | 316L |
Fitting Material | Stainless Steel |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 1/2" Pipe Size, CTS Hub (4101-130)
- ZORO SELECT Water Heater Element (TG2257 430051)
- LEGRIS Plug-In Reducer, 5/32 in Tube Size, Nylon, Black, 10 PK (3166 04 56)
- WATTS Repair Kit 3/4" 152A (0875605)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L1.5)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- STEEL & OBRIEN 3" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-3-7-304)
- Zoro Select Tube Fittings