Shop All Sanitary Tube Fittings
Zoro Select
3" Butt Weld T316L SS Long Tangent 90 Degree Elbow
Mfr # V2S-6L3.0
Zoro # G4008961
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # V2S-6L3.0
- Zoro # G4008961
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Details
Item | Long Tangent Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | 90 Degrees Long Tangent Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Connection Type | Butt Weld |
Material Grade | 316L |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Butt Weld |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Exterior Finish | Unpolished |
Fitting Side A Connection Type | Butt Weld |
Application | Industrial Processes, Product Waste Lines, Vacuum |
Fitting Wall Thickness | 0.065 in |
Description
Long Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017055)
- ASCO Rebuild Kit, for 3UK38 (C131208)
- DANCO Faucet Pull-Out Spry Hse (9D00010912)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L2.0)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-6)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- Zoro Select Tube Fittings