Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Butt Weld 304L SS Tee Sch 10
Mfr # 4381011670
Zoro # G2512772
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 4381011670
- Zoro # G2512772
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 in |
Overall Length | 6 3/4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 10, 3 in, Butt Weld, 4 in, 3 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" Nom Pipe, 304SS (200150-4-555)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 10 (4381011680)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Bushing (4381031100)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307001108)
- Zoro Select Stainless Steel Pipe Fittings