Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Butt Weld 304L SS Cap Sch 10
Mfr # 4381008670
Zoro # G0339884
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4381008670
- Zoro # G0339884
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 2 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 10 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Specific Pipe Fitting Shape | Cap |
Standards | Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a |
Pipe Fitting Schedule/Class | Schedule 10 |
Includes Seal | No |
Class | Class 150 |
Material Grade | 304L |
For Pipe Schedule | 10 |
Includes Pre-Applied Thread Sealant | No |
Schedule | 10 |
Description
Round Cap, 3 in Nominal Pipe Size, Stainless Steel, 304L, Class Class 150, For Pipe Schedule 10, Butt Weld, 2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- STREAMLINE 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (W 40103)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- ZORO SELECT Street Tee, 304 SS, 1/4", 7500 PSI (ZUSA-PF-7899)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- LEGEND VALVE 1-1/2" x 2" 316 SS NIPPLE (316-142)
- Zoro Select Fittings