Shop All Black Pipe Fittings
Zoro Select
3" Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 1MNN2
Zoro # G2854713
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Zoro Select
- MFR # 1MNN2
- Zoro # G2854713
- UPC # 190735929209
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 3 in, Female, Socket, 8, 3 in, Female, Socket, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/8" Pipe Size (VS2224P-2)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- ZORO SELECT Coupling, SS, 4 in Pipe Size, Black (XHD 400)
- ZORO SELECT 3/4" x 1/2" Carbon Steel Swage Nipple Class XS (1494833101)
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Hex Bushing Class 150 (5P520)
- ZORO SELECT Black Nipple, Welded, 3x42 (793MK2)
- ZORO SELECT 1-1/4" Malleable Iron Tee Class 300 (1LBX7)
- ZORO SELECT 1-1/2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4084011)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- Zoro Select Black Pipe Fittings