Shop All Hose Barb Fittings
Zoro Select
3" Barbed x MNPT 316 SS Hose Barb
Mfr # HB300SS
Zoro # G3345964
original price:
$116.99
10% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3 in x 3 in
- Hose Fitting A Connection Type Hose Barb
Product Information
- Brand Zoro Select
- MFR # HB300SS
- Zoro # G3345964
- UPC # 791206004502
- Country of Origin Taiwan, Province of China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Pipe Size (Fittings) | 3" |
Thread Size | 3 in |
Barb Size | 3 in |
Hex Size | 3-1/2" |
Hex Head Size | 3 1/2 in |
Length | 5-5/8" |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 3 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Silver, Reusable Yes, No, Temp. Range -30 Degrees to 180 Degrees F, Thread Size 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- DAYTON 6/B148 Banded V-Belt, 151-3/4" Outside Length, 4" Top Width, 6 Ribs (13W371)
- LOC-LINE Nozzle, 1 1/4 In, Pk2 (51807)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038-050SS)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- Zoro Select Hose Barb Fittings