Shop All Butt Hinges
Zoro Select
3 5/32 in H Mill Stainless Steel Lift-Off Hinge
Mfr # 49U522
Zoro # G6107096
original price:
$6.10
28% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 3 5/32 in
- Door Leaf Thickness 0.5 in
- Finish Mill Stainless Steel
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 49U522
- Zoro # G6107096
- UPC # 190735500781
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 5/32 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 3 5/32 in |
Details
Corners | Round |
Door Leaf Thickness | 0.5 in |
Finish | Mill Stainless Steel |
Holes per Leaf | 0 |
Load Capacity | 216 lb |
Material | Steel |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 360 Degrees |
Features | Non Removable Pin Type |
Holes | Without |
Ligature Resistant | No |
Frame Leaf Thickness | 0.5 in |
Hardware | Not included |
Pin Material | Brass |
Item | Lift-Off Hinge |
Pin Type | Nonremovable |
Description
Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 216 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 3 5/32 in Door Leaf Height, 3 5/32 in Frame Leaf Height, 0.5 in Door Leaf Thickness, 0.5 in Frame Leaf Thickness, Round Corners, Not Included Hardware, Weld-On Mounting, 5/16 in Pin Dia., Brass Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 030 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A030X250)
- ELESA Hinges, CFA.40 CH-4 (CFA.)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19318)
- ELESA Polypropylene, for cylindrical head screws, M.443/150 N-CH (M.443-N-CH)
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (56-179SNK)
- ZORO SELECT 4 in W x 5 in H Gray Enamel Door and Butt Hinge (3HUA5)
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge (4PA62)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- ZORO SELECT 7/8 in W x 1 1/2 in H Bright Brass Door and Butt Hinge (1XMC4)
- Zoro Select Door Hinges