Shop All Socket Head Cap Screws
Zoro Select
#3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # U51050.009.0062
Zoro # G6214546
product price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51050.009.0062
- Zoro # G6214546
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #3-48 |
Screw Length | 5/8 in |
Drive Size | 5/64 in |
Thread Length | 5/8 in |
Head Height | 0.099 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Head Height | 0.095 in |
Minimum Thread Length | 5/8 in |
Maximum Head Height | 0.099 in |
Head Diameter | 0.161 in |
Dia./Thread Size | #3-48 |
Head Dia. | 0.161 in |
Length | 5/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #3-48, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.099 in, Head Diameter 0.161 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (N04360.050.0075)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440100025)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.008.0025)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (SCIA0-60062USA-100BX)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.030.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.080.0020)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.125.0600)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.060.0012)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.031.0087)
- Zoro Select Socket Head Cap Screws