Shop All Castle Nuts
Zoro Select
3"-4 Grade 2H Plain Finish Steel Round Slotted Castle Nut
Mfr # U12040.300.0001
Zoro # G2520476
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3"-4
- Hex Type Heavy Hex
- Nut Style Hex Slotted Nut-Heavy
- Lock Type Slotted Castle
- Material Grade Grade 2H
Product Information
- Brand Zoro Select
- MFR # U12040.300.0001
- Zoro # G2520476
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3"-4 |
Dia./Thread Size | 3"-4 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 4 5/8 in |
Width Across Flats | 4 5/8 in |
Details
Item | Castle Nut |
Hex Type | Heavy Hex |
Nut Style | Hex Slotted Nut-Heavy |
Lock Type | Slotted Castle |
Material Grade | Grade 2H |
Basic Material | Steel |
Material | Steel |
Fastener Finish | Plain |
Material Grade/Class | Grade 2H |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Nut Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Slotted |
Material Quality Standards | ASTM A1194 Gr.2H |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2H, Thread Size 3 In.-4, Hex Width 4 5/8 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A1194 Gr.2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/32 X 1-1/4 ROLL PIN (A0570100116)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (74865)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 1/4"-28 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 100 pk. (287248-PG)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- ZORO SELECT M30-3.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (M12000.300.0001)
- Zoro Select Castle Nuts