Shop All Jobber Length Drill Bits
Zoro Select
3" 140 Deg. Jobber Length Drill Bit
Mfr # 434-003750B
Zoro # G4342847
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 434-003750B
- Zoro # G4342847
- UPC # 888226217125
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drilling Depth | 1-1/2" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- MILWAUKEE TOOL 3/4“ EMT Aluminum Conduit Bender (48-22-4071)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EMU-AC6030M)
- SOUTHWIRE 64585401 Fish Tape, 3/4 in W Blade, 3000 ft L Blade (SWMT2500-3000S)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- ZORO SELECT #20 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301610B)
- ZORO SELECT 15/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102344B)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003160)
- DRILL AMERICA 5/32 Stepped Point Cobalt Drill Bit (ZO-GSC5/32)
- Zoro Select Jobber Length Drill Bits