Shop All Jobber Length Drill Bits
Zoro Select
3" 140 Deg. Jobber Length Drill Bit
Mfr # 434-003125B
Zoro # G4341340
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Zoro Select
- MFR # 434-003125B
- Zoro # G4341340
- UPC # 888226216920
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drilling Depth | 1-1/4" |
Shank Length | 1 3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- RIDGID Pins, PK5 (41545)
- WOODOWL Ultra Smooth Double Cut 24" x 1" (07830)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ZORO SELECT #60 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-300400)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002460)
- ZORO SELECT B Carbide Bright 118 Deg. Jobber Length Drill Bit (450-202380)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #9 (44479)
- Zoro Select Drill Bits