Shop All Butt Hinges
Zoro Select
3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge
Mfr # 4PA60
Zoro # G2566733
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.088 in
- Door Leaf Width 3 1/2 in
- Finish zinc plated
Product Information
- Brand Zoro Select
- MFR # 4PA60
- Zoro # G2566733
- UPC # 190735044780
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.088 in |
Finish | zinc plated |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Removable Pin Type |
Item | Door and Butt Hinge |
Holes | With |
Ligature Resistant | No |
Pin Type | Removable |
Bearing Type | Plain |
Hardware | Included |
Pin Material | Steel |
Frame Leaf Thickness | 0.088 in |
Description
Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.088 in Door Leaf Thickness, 0.088 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- SURE-LOC HARDWARE Sure-Loc Hardware Floor Stop, Flat Black (DS-FL1 FBL)
- ILCO Ilco: Key Blanks, A1638 6 PIN MEDECO BIAXIAL G3 (ILCO-A1638)
- EKENA MILLWORK WM356 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM356X144)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Brass Door and Butt Hinge (56-408BRS)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Strap Hinge (1RCK3)
- ZORO SELECT 1 1/2 in W x 2 1/8 in H Yellow Zinc Door and Butt Hinge (8-236)
- ZORO SELECT 1 1/2 in W x 4 in H Galvanized Steel Strap Hinge (1RCN2)
- ZORO SELECT 1 1/8 in W x 2 in H Black Enamel Torque Hinge (1XLY1)
- NATIONAL HARDWARE Door Hinge Sat Nkl 3 In (N830-247)
- Zoro Select Door Hinges