Shop All Butt Hinges
Zoro Select
3 1/2 in W x 3 1/2 in H Satin Brass Door and Butt Hinge
Mfr # 56-261SBRS
Zoro # G6271820
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 1/4 in Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.087 in
- Door Leaf Width 3 1/2 in
- Finish Satin Brass
Product Information
- Brand Zoro Select
- MFR # 56-261SBRS
- Zoro # G6271820
- UPC # 715384000958
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 3 1/2 in |
Description
Butt Hinge, Steel, Satin Brass Finish, 100 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Bearing Type, 1/4 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-3 (01-30031-3)
- BLUM Standard Left Hand Locking Device for 563/569 Tandem Slides (T51.1801 L)
- STOCKCAP Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK (415284)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CBC4)
- ZORO SELECT 2 in W x 2 in H Black Powder Coat Door and Butt Hinge (1XLY3)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (1XLY5)
- LAMP 1-3/16" W x 1-11/32" H Black Acetal Glass Door Hinge (GHC-34/8/BLK)
- Zoro Select Door Hinges