Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length
Mfr # 9221-6
Zoro # G7695199
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.567 in
- Outside Dia. 5/8 in
- Wall Thickness 0.029 in
- Tube Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 9221-6
- Zoro # G7695199
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.567 in |
Outside Dia. | 5/8 in |
Tube Length | 6 ft |
Pipe Size | 5/8 in |
Overall Length | 6 ft |
Inside Diameter | 0.567 in |
Outside Diameter | 5/8 in |
Details
Tube Material | Brass |
Wall Thickness | 0.029 in |
Item | 260 Brass Round Tube |
Type | General Purpose |
Standards | RoHS 1, RoHS 2 |
System of Measurement | Inch |
Material | Brass |
Mechanical Finish | Mill |
Material Grade | 260 |
Shape | Round Tube |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 5/8 in, Inside Diameter 0.567 in, Wall Thickness 0.029 in, Overall Length 6 ft, Material Grade 260, Mechanical Finish Mill, Standards RoHS 1, RoHS 2, System of Measurement Inch, Shape Round Tube
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pbu Service Kit (GP800820)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 2" (21316)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV35)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton (MS853113S#01)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- STREAMLINE 3/8 in. O.D. x 50 ft. Copper Refrigeration Tubing, 1PK (D 06050)
- Zoro Select Copper Tubing