Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length
Mfr # 8136
Zoro # G3309251
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.378 in
- Outside Dia. 13/32 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Product Information
- Brand Zoro Select
- MFR # 8136
- Zoro # G3309251
- UPC # 614121181366
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.378 in |
Outside Dia. | 13/32 in |
Tube Length | 1 ft |
Pipe Size | 13/32 in |
Overall Length | 12 in |
Outside Diameter | 13/32 in |
Inside Diameter | 0.378 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Standards | ASTM B135, ASTM B587 |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Item | 260 Brass Round Tube |
Type | Seamless For Plumbing, HVAC And Automotive |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Shape | Round Tube |
Maximum Temperature | 1,690 Degrees F |
System of Measurement | Inch |
Minimum Temperature | 0 Degrees F |
Mechanical Finish | Mill |
Material Grade | 260 |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 13/32 in, Inside Diameter 0.378 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-30A)
- ALLPOINTS Top Grate Cover Full (111525)
- LIDO Lido Closet Flange Chrm (LB-10-505SET)
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV (P327-040BC)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT Copper Tube (8114)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- ZORO SELECT 260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length (8144)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type L (LH03002)
- Zoro Select Copper Tubing