Shop All Hollow Wall Anchors
Zoro Select
240 lb Tension Strength, 2-3/4" L, Steel, 10 PK
Mfr # U63266.050.0001
Zoro # G5217721
product price: $25.79
/pk 10, $2.58/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Length 2-3/4"
- Thread Size 1/2"-13
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U63266.050.0001
- Zoro # G5217721
- UPC # 190735827680
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/4" |
Anchor Length | 2-3/4" |
Thread Size | 1/2"-13 |
Drill Bit Size | 3/4 in |
Bolt Size | 1/2 in |
Anchor Thread Size | 1/2"-13 |
Screw Length | 3 in |
Head Height | 0.3 in |
Usable Length | 2 1/2 in |
Thread Length | 2 3/4 in |
Drill Size | 3/4 in |
Size | 1/2 in |
Screw Size | 1/2 in |
Body Length | 6 in |
Head Diameter | 0.75 in |
Overall Length | 6 in |
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 1/2 In.-13, Overall Length 6 in, Screw Size 1/2 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.75 in, Head Height 0.3 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.025.0087)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04110.037.0600)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x100)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 25000 PK (B30502.010.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (U63265.037.0600)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCR)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- Zoro Select Hollow Wall Anchors