Shop All Plastic Bags
Zoro Select
24" x 500 ft. Poly Tubing, 6 mil, Pink
Mfr # 5CYL5
Zoro # G7462987
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Product Information
- Brand Zoro Select
- MFR # 5CYL5
- Zoro # G7462987
- UPC # 654866027666
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 24" |
Length | 500 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 24" x 500 ft. |
Roll Dia. | 12 in |
Roll Length | 500 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Pink |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Anti-Static, Poly Tubing, Thickness 6 mil, Width 24 in, FDA Compliant No, Roll Length 500 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Pink, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- SCOTCH Tape, Dispenser, Inv, 3/4x650" (122)
- ZORO SELECT 18" x 725 ft. Poly Tubing, 6 mil, Clear (5CRE1)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- Zoro Select Plastic Bags