Shop All Spray Bottles
Zoro Select
24 oz. White, Plastic Trigger Spray Bottle, 3 Pack
Mfr # 130298
Zoro # G4245157
product price: $6.65
/pk 3, $2.22/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting No Imprinting
- Material Plastic
- Includes Bottle and Trigger Sprayer
- Bottle Material HDPE
- Adjustable Nozzle Yes
Product Information
- Brand Zoro Select
- MFR # 130298
- Zoro # G4245157
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 24 oz |
Dip Tube Length | 9 1/2 in |
Closure Size | 28/400 |
Overall Height | 12 1/2 in |
Details
Item | Trigger Spray Bottle |
Color | White |
Imprinting | No Imprinting |
Material | Plastic |
Includes | Bottle and Trigger Sprayer |
Bottle Material | HDPE |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Seal Material | Polypropylene |
Graduation Markings | Yes |
Container Capacity | 24 oz |
Sprayer Color | White |
Closure Diamenter | 28 mm |
Dispensing Type | Mist, Stream |
Closure Thread Style | 400 |
Graduation Increments | 1 fl oz |
Bottle Color | White |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 24 oz, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 1-7/8-Inch Car Nozzle Attachment for 1-7/8-Inch Shop Vacuum Hose (WS17803A)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- TENNANT TENNANT Paper Bag, HEPA Dual Motor Upright Vacuum (1068027)
- ZORO SELECT 16 oz. Blue, Plastic Trigger Spray Bottle (3XJY1)
- ZORO SELECT 32 oz. Blue, Plastic Trigger Spray Bottle (3XJV8)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- ALL-SOURCE 16 Oz. Plastic Spray Bottle (S-67DIB)
- Zoro Select Spray Bottles