Shop All Spray Bottles
Zoro Select
24 oz. Clear, Plastic Bottle, 3 Pack
Mfr # 130294
Zoro # G4254205
product price: $5.29
/pk 3, $1.76/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Imprinting No Imprinting
- Material Plastic
- For Use With Trigger
- Bottle Material HDPE
Product Information
- Brand Zoro Select
- MFR # 130294
- Zoro # G4254205
- UPC # 022169600181
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 24 oz |
Closure Size | 28/400 |
Overall Height | 8 1/4 in |
Details
Item | Spray Bottle |
Color | Clear |
Imprinting | No Imprinting |
Material | Plastic |
For Use With | Trigger |
Bottle Material | HDPE |
Graduation Increments | 1 fl oz |
Graduation Markings | Yes |
Seal Material | Polypropylene |
Closure Thread Style | 400 |
Bottle Color | White |
Closure Diamenter | 28 mm |
Container Capacity | 24 oz |
Description
Spray Bottle, 24 oz, White, Bottle Material HDPE, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 8 1/4 in, Closure Size 28/400, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Boom, 48 gal, 8 in x 20 ft, Oil-Based Liquids, White, Polyester (BOM402)
- 3M Liquid Mold Remover, Bottle (7000120130)
- MR. METAL Mild Scent Metal Cleaner 8 oz Liquid (707284)
- ALL-SOURCE 17.5 In. Polypropylene Bristle Toilet Bowl Brush (641723)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" (110563)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- ZORO SELECT ESD Bottle, Pen Tip, 26 ga., 2 Oz. (3XJX6)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D03916)
- Zoro Select Spray Bottles