Shop All Bathroom Safety Bars and Chairs
Zoro Select
24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished
Mfr # 15188
Zoro # G4818961
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Finish Unfinished
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ADA Compliant
Product Information
- Brand Zoro Select
- MFR # 15188
- Zoro # G4818961
- UPC # 091712151883
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24 in |
Width | 1 1/2 in |
Height | 1 1/2 in |
Depth | 3 in |
Dia. | 1/2 in |
Bar Length | 24 in |
Bar Diameter | 1 1/2 in |
Details
Finish | Unfinished |
Type | Concealed Wall Mount |
Material | Stainless Steel |
Standards | ADA Compliant |
Color | Silver |
Weight Capacity | 250 lb |
Item | Grab Bar |
Includes | Concealed Screws |
Mounting Screws | Concealed |
Frame | Stainless Steel |
Bar Style | Straight |
Product Type | Wall Mounted Grab Bar |
Center to Center Hole Distance | 24 in |
ADA Compliant | Yes |
Includes Mounting Hardware | Yes |
Bar Material | Stainless Steel |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Unfinished, Bar Diameter 1 1/2 in, Bar Length 24 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Includes Mounting Hardware Yes, Color Silver, Includes Concealed Screws, Standards ADA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- GOODMAN 1787624Pdg Control Box Cover (1787624PDG)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- ZORO SELECT 18" L, Straight, Stainless Steel, Grab Bar, Unfinished (3P920)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- ZORO SELECT 32" L, Right Hand 90 Degrees, Stainless Steel, Grab Bar, Unfinished (3P921)
- ZORO SELECT 24" L, Wall Mount, Stainless Steel, Boomerang Grab Bar, Satin With Textured Finish (4WMG7)
- KINGSWAY GROUP 36" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG274RH)
- Zoro Select Bathroom Safety Bars and Chairs