Shop All Industrial Storage Cabinets
Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # 210S361872SV-ME
Zoro # G0572901
product price: $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Product Information
- Brand Zoro Select
- MFR # 210S361872SV-ME
- Zoro # G0572901
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Overall WxDxH | 36 in x 18 in x 72 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- 80/20 T-Slot Cover, 10 Series, Width 1/2 In. (2112)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot Bracket (1 Set) (N 6710)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary (1UFD8)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFD7)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA1)
- MANHATTAN COMFORT Textured Steel Garage Storage Cabinet, 30.3 in W, 74.8 in H (1GMCF)
- Zoro Select Industrial Storage Cabinets