Shop All Industrial Storage Cabinets
Zoro Select
24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary
Mfr # 1UFC2
Zoro # G3353131
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 1UFC2
- Zoro # G3353131
- UPC # 190735412190
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Cabinet Height Range | Counter Height |
Height | 42 in |
Width | 36 in |
Overall WxDxH | 36 in x 18 in x 42 in |
Height of Cabinet | 42 in |
Overall Depth | 18 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 8 in. H X 6 in. W X 7/8 in. D Black Steel Shelf Bracket (N218-917)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- 80/20 6 Hole Inside Corner Bracket, For 1545 (4415)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE2)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (210S361830A-PT)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- Zoro Select Industrial Storage Cabinets