Shop All Black Pipe Fittings
Zoro Select
22.5 Bend, Cast Iron, 2 in, Socket
Mfr # 220678
Zoro # G800722154
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22.5 Degrees Bend
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side B Nominal Pipe Size 2 in
Product Information
- Brand Zoro Select
- MFR # 220678
- Zoro # G800722154
- UPC # 810074080545
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 4 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 2 1/8 x 2 1/8 |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 22.5 Degrees Bend |
Standards | ASTM A888 |
Item | 1/16 Bend |
Max. Steam Pressure | 0 |
Fitting Side B Type | Socket |
Fitting Side A Type | Socket |
Fitting Side A Gender | Female |
Fitting Side B Gender | Female |
Color | Black |
Application | DWV |
Finish/Coating | Black Asphalt |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Material Grade | Gray Cast Iron |
Low Lead Compliance Level | Compliant |
Maximum Operating Pressure | 0 psi |
Class | 0 psi |
Description
22.5 Degrees Bend, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- FIORENTINI 30052-R 3/4" Balanced Valve, 4" (30052-R)
- ZORO SELECT 1-1/4" x 1" Black Forged Steel Bushing Class 3000 (1MNK3)
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Street Elbow Class 300 (1LBW9)
- ZORO SELECT Pipe Flange, Steel, 3" Pipe Size, 3600 PSI (BULK-PF-590)
- ZORO SELECT 1/4" Black Forged Steel Cap Class 3000 (1MND9)
- ZORO SELECT Black Nipple, Welded, 1/4x1 1/2 (793MR7)
- ZORO SELECT Coupling, SS, 1 1/2 in Pipe Size, Black (XHD 150)
- ZORO SELECT 2" Black Forged Steel 90 Degree Elbow Class 3000 (1MMU9)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD212)
- Zoro Select Fittings