Shop All Industrial Storage Cabinets
Zoro Select
22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # 410S362478PT
Zoro # G0599562
product price: $448.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
Product Information
- Brand Zoro Select
- MFR # 410S362478PT
- Zoro # G0599562
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 24 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Hopper Bin, Red (752397RD)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, Blue, 17 7/8 in L (QSB203BL)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, Stationary (1UFD8)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE6)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UFE4)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- Zoro Select Industrial Storage Cabinets