Shop All ABS Pipe Fittings
Zoro Select
22-1/2 Street Elbow, 3 In Hub x Spigot
Mfr # 1CNU1
Zoro # G3361041
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 22-1/2 Degrees Street Elbow
- Specific Fitting Shape 22-1/2 Degree Street Elbow
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1CNU1
- Zoro # G3361041
- UPC # 012871029868
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 3 1/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
22.5 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- HONEYWELL Vc8114Zz11 24V Vc Valve Actuator (VC8114ZZ11)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- KOHLER 30 (1255750-BN)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT Cleanout Adapter w/Plug, 3 In FNPTxSpigot (1WJG7)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- THRIFCO PLUMBING 4 Inch Fittings Cleanout Adapter (6793704)
- Zoro Select Fittings