Shop All ABS Pipe Fittings
Zoro Select
22-1/2 Street Elbow, 2 In Hub x Spigot
Mfr # 1WJF9
Zoro # G1260795
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 22-1/2 Degrees Street Elbow
- Specific Fitting Shape 22-1/2 Degree Street Elbow
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJF9
- Zoro # G1260795
- UPC # 012871029851
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 2 3/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
For Pipe Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
22.5 Degrees Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 5/16 in, 2 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum, Coupling Type: Type D (PLE66)
- MOEN Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome (8894)
- KOHLER Composed Wm Dc Single Supply (124C36-SANA-BL)
- CARLIN Svc10Ffs Instant Opening Normall (SVC10FFS)
- ZORO SELECT Flush Bushing, 3 In x 2 In Spigot x Hub (1WJC1)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT 45 Deg Street Elbow, 2 In Hub x Spigot (1WJA6)
- ZORO SELECT Cleanout Plug, 1-1/2 In MNPT (1WJE1)
- ZORO SELECT Cleanout Adapter w/Plug, 4 In FNPTxSpigot (1WJG8)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- GENOVA Wyes 4in Abs 45-Degree (ABS 00600 1200HA)
- Zoro Select ABS Pipe Fittings