Shop All ABS Pipe Fittings
Zoro Select
22-1/2 St. Elbow, 3 In x 2 In HubxSpigot
Mfr # 03026
Zoro # G0791664
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Low Heel Inlet Elbow
- Specific Fitting Shape 90 Degree Low Heel Inlet Elbow
- Fitting Connection Type Hub x Spigot x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 03026
- Zoro # G0791664
- UPC # 012871030260
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Overall Length | 5 15/16 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
90 Degrees Street Elbow with Low Heel Inlet, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 1/2 in, 3 in, Male, Spigot, 3 1/2 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 5 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 24 Towel Bar, Vintage Bronze (BA-TB24 11P)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375XL)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- B & K STZ Industries 1 in. FIP each X 1 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-1)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT Adapter, 3 In FNPT x Hub (1WHX6)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT Reducing Wye, 4 In x 3 In Hub (1WHW4)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- THRIFCO PLUMBING 1-1/2 Inch ABS Sanitary Tee (6792151)
- Zoro Select Fittings