Shop All ABS Pipe Fittings
Zoro Select
22-1/2 Deg Elbow, 4 In Hub
Mfr # 1WJF7
Zoro # G1367511
original price:
$14.89
9% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 22-1/2 Degrees Elbow
- Specific Fitting Shape 22-1/2 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WJF7
- Zoro # G1367511
- UPC # 012871029837
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 2 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
22.5 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- ZORO SELECT Replacement Blade, Kwikcut(TM), For 4HL90 (2NYZ4)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- ZORO SELECT Double Fixture Wye, 2 In x 1-1/2 In Hub (1CNT8)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- Zoro Select Fittings