Shop All Pleated Air Filters
Zoro Select
20x20x2 Synthetic Pleated Air Filter
Mfr # 60RD86
Zoro # G600719774
product price: $10.19
/ea
Sold in multiples of 12 for $122.28
$122.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 19 1/2 in
- Actual Width 19 1/2 in
- Air Filter Capacity High Capacity
- Filter Frame Color White
- Air Flow @ 300 fpm 833 cfm
Product Information
- Brand Zoro Select
- MFR # 60RD86
- Zoro # G600719774
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 20x20x2 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Actual Filter Size | 19 1/2 in x 19 1/2 in x 1 3/4 in |
Actual Depth | 1 3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 20x20x2, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, Media Color White, Media Area 12.2 sq ft, Pleats per Linear Foot 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 20x20x1, MERV 8 (163K18)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208VAC, 9450 CFM (1VCG5)
- CADET ComPack Heater, 500W, 240V (CS052)
- FJC Can Tap Dispensing Valve, R134A/R12 Side (6040)
- ZORO SELECT 20x20x1 Synthetic Pleated Air Filter (60RD93)
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- ZORO SELECT 24x24x2 Synthetic Pleated Air Filter (60RD84)
- ZORO SELECT 14x25x1 Synthetic Pleated Air Filters (786EL3)
- ZORO SELECT 16x20x2 Synthetic Pleated Air Filter (60RD87)
- ZORO SELECT 20x25x1 Synthetic Pleated Air Filters (786EK5)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20251.13 12PK)
- Zoro Select Pleated Air Filters