Shop All Locking Connectors
Zoro Select
20A Locking Connector 3P 3W 250VAC L15-20R BK/WT
Mfr # 71520NC
Zoro # G4439815
product price: $41.17
/ea
$41.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L15-20R
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Product Information
- Brand Zoro Select
- MFR # 71520NC
- Zoro # G4439815
- UPC # 781786695894
- Country of Origin China
- Category Locking Connectors
Dimensions
Cord Size | 0.465 in to 1.150 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Overall Length | 2.13 in |
Height | 3.90 in |
Display Size | Standard Sized Product |
Wire Size | #18 AWG to #8 AWG |
Length | 2.13 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-30R (72130NC)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- ZORO SELECT Locking Connector Black/White 277VAC 20A L7-20R (70720NC)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- Zoro Select Locking Connectors