Shop All Duplex Straight Blade Receptacles
Zoro Select
20A Duplex Receptacle 125VAC 5-20R WH
Mfr # BRYCRS20W
Zoro # G4845167
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # BRYCRS20W
- Zoro # G4845167
- UPC # 781786161092
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A8P6)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- ANCOR 8" UV Black Self Cutting Cable Zip Ties - 500-Pack (199264)
- QUICKCABLE Female Disconnect, 22-18 ga, .250, PK100 (160148-100)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- Zoro Select Straight Blade Devices