Shop All Duplex Straight Blade Receptacles
Zoro Select
20A Duplex Receptacle 125VAC 5-20R WH
Mfr # BRY5362W
Zoro # G4845386
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # BRY5362W
- Zoro # G4845386
- UPC # 781786005266
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.2 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 1.5 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Height | 1.16 in |
Length | 3.28 in |
Width | 1.54 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- ELECTROSWITCH 600V-AC ROTARY CAM SWITCH (74201D)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- Zoro Select Straight Blade Devices