Shop All Turntables
Zoro Select
2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia.
Mfr # 26W560
Zoro # G4798692
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Top Inside Dia. 32 1/2 in
- Height 2 in
- Includes (16) Ball Bearings
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 26W560
- Zoro # G4798692
- UPC # 190735438268
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 32 1/2 in |
Height | 2 in |
Overall Length | 36 in |
Top Outside Dia. | 36" |
Outside Diameter | 36 in |
Overall Height | 2 in |
Top Inside Diameter | 32 1/2 in |
Details
Item | Pallet Carousel |
Load Capacity | 2,000 lb |
Includes | (16) Ball Bearings |
Material | Steel |
Finish | Powder Coated |
Color | Red |
Product Type | Pallet Carousel |
Number of Ball Bearings | 16 |
Features | May Be Added to An Existing Work Bench or Placed On The Floor |
Maximum Load Capacity | 2,000 lb |
Description
Pallet Carousel, Product Type Pallet Carousel, Maximum Load Capacity 2,000 lb, Outside Diameter 36 in, Top Inside Diameter 32 1/2 in, Overall Height 2 in, Material Steel, Includes (16) Ball Bearings, Color Red, Features May Be Added to An Existing Work Bench or Placed On The Floor, Finish Powder Coated, Number of Ball Bearings 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum. Grip Walk Ramp w/Rail, 29.38x108.5 (AWR-G-28-9A-HR)
- SERCO Holdown Sub-Assembly Parts, Brake Band (586-1485)
- US CARGO CONTROL 3/8" Stainless Steel Screw Pin Anchor Shackle - Import - 0.75 Ton (SPAS38SS)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- VESTIL 360 Degree Rotating Manual Carousel (CA-36-4)
- Zoro Select Turntables