Shop All Plastic Bags
Zoro Select
20" x 12" Open Poly Bags, 2 mil, Clear
Mfr # 5DGY0
Zoro # G0491504
product price: $76.55
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 5DGY0
- Zoro # G0491504
- UPC # 654866003219
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 20" |
Depth | 0 |
Size | 20" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 12 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Clipboard with Portfolio Storage and Built-in Calculator, Black (CLIPCALC-BLK)
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- ZORO SELECT 7" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA4)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DGW2)
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- Zoro Select Shipping & Packing Bags