Shop All Plastic Bags
Zoro Select
20" x 12" Open Poly Bags, 1.50 mil, Clear, PK 1000
Mfr # 5DGG5
Zoro # G2451951
product price: $56.15
/pk 1000, $0.06/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Product Information
- Brand Zoro Select
- MFR # 5DGG5
- Zoro # G2451951
- UPC # 654866001697
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 20" |
Depth | 0 |
Size | 20" x 12" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 12 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- TAPE LOGIC Tape Logic® Months of the Year Labels, "MAY", 2" x 3", Fluorescent Green, 500/Roll (DL6781)
- DACASSO Leather Double Pen Stand (A1012)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- ZORO SELECT 24" x 22" Open Poly Bags, 4 mil, Clear, PK 200 (5DHX7)
- Zoro Select Plastic Bags