Shop All Plastic Bags
Zoro Select
20" x 12" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 5DRL9
Zoro # G1111677
product price: $43.29
/pk 1000, $0.04/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20 in
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Product Information
- Brand Zoro Select
- MFR # 5DRL9
- Zoro # G1111677
- UPC # 654866021657
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 12 in |
Length | 20 in |
Depth | 0 |
Details
Item | Open End Poly Bag |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 12 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ZORO SELECT 10" x 8" VCI Bags, 4 mil, Blue/Black (5VFX5)
- ZORO SELECT 18" x 12" UV Protective Bags, 2 mil, Amber (5CYH6)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- Zoro Select Plastic Bags