Shop All Bin Carts
Zoro Select
20 in D x 57 in 36 in W
Mfr # 7Y885
Zoro # G2581061
original price:
$1,135.67
12% off
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 20 in
- Overall Height 57 in
- Color Gray/Yellow
- Load Capacity 500 lb
Product Information
- Brand Zoro Select
- MFR # 7Y885
- Zoro # G2581061
- Country of Origin United States
- Category Bin Carts
Dimensions
Overall Width | 36 in |
Overall Depth | 20 in |
Overall Height | 57 in |
Bin Height | 5 in |
Bin Width | 5-1/2 in |
Width | 36" |
Depth | 20" |
Bin Depth | 10-7/8 in |
Details
Color | Gray/Yellow |
Load Capacity | 500 lb |
Material | Steel |
Item | Bin Rail Floor Rack |
Finish | Powder Coated |
ESD Conductive | No |
Bin Color | Yellow |
Includes | (96) 5W871 (Stack and Hang Bin), (1) 5W876 (Mobile Kit), (1) 5YM90 (Bin Box Rail Hanging System) |
Number of Sides | 2 |
Bin Material | Polymer |
Description
Bin Rail Floor Rack, Yellow Bin Color, Hang and Stack, Polymer, Overall Depth 20 in, Overall Height 57 in, Overall Width 36 in, ESD Conductive No, (96) 5W871 (Stack and Hang Bin), (1) 5W876 (Mobile Kit), (1) 5YM90 (Bin Box Rail Hanging System)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Beam Clamp, 2200 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC01)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTBL)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- LUXOR 32 X 18 Tub Cart - Three Shelves With Outrigger (EC111-B-OUTRIG)
- Zoro Select Bin Carts