Shop All Electrical Wire & Cable
Zoro Select
20 ft. Insulated Coiled Grounding Wire OR
Mfr # RAC-20
Zoro # G4081901
original price:
$155.90
8% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 20 ft
- Insulation Color Orange
- Insulated / Uninsulated Insulated
- Insulation Material (Wire and Cable) Vinyl
- Connector Type - Wire and Cable Cable Lug, GAT-P Clamp
Product Information
- Brand Zoro Select
- MFR # RAC-20
- Zoro # G4081901
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 20 ft |
Diameter | 3/16" with Insulation |
Nominal Outside Dia. | 3/16 in |
Throat Depth | Hand Clamp 1-1/8 in |
Terminal Screw Size | 5/16 in |
Details
Item | Coiled Grounding Wire |
Insulation Color | Orange |
Wire and Cable Item | Coiled Grounding Wire |
Insulated / Uninsulated | Insulated |
Insulation Material (Wire and Cable) | Vinyl |
Connector Type - Wire and Cable | Cable Lug, GAT-P Clamp |
Insulation Material - Wire and Cable | Vinyl |
Connector Type (Wire and Cable) | Cable Lug, GAT-P Clamp |
Clamp Opening Span | Hand Clamp 3/4 in, Terminal 5/16 in Hole |
Conductor Material | Galvanized Steel |
Insulation Material | PVC |
Connector Type | Hand Clamp, Terminal |
Insulated | Yes |
Accessory Type | Coiled Grounding Wire |
Description
Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type Hand Clamp, Terminal, Wire Length 20 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Hand Clamp 3/4 in, Terminal 5/16 in Hole, Conductor Material Galvanized Steel, Terminal Screw Size 5/16 in, Throat Depth Hand Clamp 1-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 45A, 600V AC, Non-Indicating (A6T45)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- ERICSON PLUG NEMA 6-20, PERMA-TITE EXTREME GRADE (1516-PW6P-BLK)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG6)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ9)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- Zoro Select Electrical Wire & Cable