Shop All Black Pipes
Zoro Select
2" x 8-1/2" Black Pipe Nipple Sch 40
Mfr # 0830039608
Zoro # G2765896
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 8.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 0830039608
- Zoro # G2765896
- UPC # 690291138980
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 8.5 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 8 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 8 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Black Forged Steel 45 Degree Elbow Class 3000 (0361110604)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNL02)
- ZORO SELECT 3/8" MNPT x 18" TBE Black Pipe Sch 80 (90317)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 80 (40613)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 40 (5P689)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMR9)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- Zoro Select Pipes