Shop All Plastic Bags
Zoro Select
2" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 5CPY4
Zoro # G2395364
original price:
$51.85
52% off
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 725 ft.
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
Product Information
- Brand Zoro Select
- MFR # 5CPY4
- Zoro # G2395364
- UPC # 654866018800
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 725 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 2" x 725 ft. |
Roll Length | 725 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 2 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- ZORO SELECT 20" x 14" Open Poly Bags, 0.75 mil, Clear (4DKW4)
- ZORO SELECT 12" x 9" Open Poly Bags, 2 mil, Clear (5ZW12)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT 10" x 9" Open Poly Bags, 2 mil, Clear (5DGW4)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- Zoro Select Plastic Bags