Shop All Black Pipes
Zoro Select
2" x 7" Black Pipe Nipple Sch 80
Mfr # 90911
Zoro # G1806786
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 90911
- Zoro # G1806786
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 7 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Outside Diameter | 2 3/8 in |
Overall Length | 7 in |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- LEGRIS Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMJ2)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- BECK Standard Black Nipple (0330775081)
- Zoro Select Black Pipes