Shop All Black Pipes
Zoro Select
2" x 7-1/2" Black Pipe Nipple Sch 40
Mfr # 0830039202
Zoro # G2765911
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 7.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 0830039202
- Zoro # G2765911
- UPC # 690291138966
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 7.5 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 7 1/2 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (792-20-1)
- ANVIL 1-1/2" x 1-1/4" Black Forged Steel Hex Bushing Class 3000 (0361332703)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- ZORO SELECT 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LLX7)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- Zoro Select Black Pipes