Shop All Black Pipes
Zoro Select
2" x 6" Black Pipe Nipple Sch 160
Mfr # 82910
Zoro # G2218526
original price:
$20.89
13% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 82910
- Zoro # G2218526
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-96)
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- CENTOCO MANUFACTURING CORPORATION Centoco 620-001 White Elongated Premium Plastic Toilet Seat With Open front (620-001)
- MOEN Aerator (840015F22)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 40 (20916LS)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMC1)
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- Zoro Select Black Pipes