Shop All Chains
Zoro Select
2" x 50 ft. Heavy Duty Plastic Chain, Red
Mfr # 51005-50
Zoro # G4153935
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Material Polyethylene
- Finish Gloss
- Size 2 in
- Application Outdoor or Indoor
Product Information
- Brand Zoro Select
- MFR # 51005-50
- Zoro # G4153935
- UPC # 044865510052
- Country of Origin United States
- Category Chains
Dimensions
Length | 50 ft |
Size | 2 in |
Link Outside Length | 2 in |
Link Outside Width | 1 in |
Link Inside Width | 1 in |
Link Inside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Color | Red |
Standards | WBENC Certified |
Reflectivity | Non-Reflective |
Indoor/Outdoor Usage | Indoor, Outdoor |
Resistance Properties | Rust Resistant, UV Resistant |
Weight | 5 lb |
Description
Plastic Chain, Length 50 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 1 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Swivel Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680-01-Y)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel and Brake (35266)
- VESTIL 24" X 36" Hydraulic Post Table, Load Cap. 6000 lb. (HT-60-2436)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- ZORO SELECT Chain, Dbl, SS, Sz 2/0,255 Lb Load, 100 Ft (2ZDJ8)
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft (2ZDF5)
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft (2ZDE9)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- Zoro Select Chains, Ropes & Cables